Shop All Furniture Covers
Classic Accessories
White barbecue grill Cover, Mainland, 64"x
Mfr # 56-066-044601-EC
Zoro # G9792729
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 64 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 64 in L x 24 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-066-044601-EC
- Zoro # G9792729
- UPC # 052963044478
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 24 in |
Length | 64 in |
Cover Dimensions | 64 in L x 24 in D x 48 in H |
Size | 64"L x 24"D x 48"H |
Height | 48 in |
Details
Item | White barbecue grill Cover,Mainland,64"x |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White barbecue grill Cover,Mainland,64 In.x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND MANUFACTURING 16 in. D Plastic Plant Saucer Clear (CVS016HD)
- MTD Pulley-Transmission (656-0004)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- WESTWARD Hose To Pipe Adapter, Double Female (4KG86)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- CLASSIC ACCESSORIES Double Handle Bar Cart Cover, 40 in L x 18 in D x 36 in H (55-799-031501-00)
- CLASSIC ACCESSORIES OverDrive White Class A / C RV Wiper Cover Overdri, 32 (wiper)"x0.02 (wiper)" (80-420-012801-RT)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- Classic Accessories Patio Furniture