Shop All Furniture Covers
Classic Accessories
Weekend 85" Outdoor Sofa Cover w/ Duck Dome, Moon Rock
Mfr # WSO873735
Zoro # G1383616
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Cover Dimensions 85 in W x 35 in D x 35 in H
- Size 85 in W x 35 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # WSO873735
- Zoro # G1383616
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 85 in W x 35 in D x 35 in H |
Size | 85 in W x 35 in D x 35 in H |
Details
Color | Moon Rock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 3/4" X 6 9" x4" x2" (A-GHP04)
- GARDENERS BLUE RIBBON Plant Stake, 5 ft L, Bamboo, Natural (BB5N)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1824-X)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- CLASSIC ACCESSORIES Veranda Medium Round Table Cover, 36"x36" (55-568-011501-00)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- Classic Accessories Furniture Covers