Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock
Mfr # CMRCE80263
Zoro # G1383841
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 26
- Size 80 in W x 26 in D x 3 in T
- Height 3
- Features Cushion measures 80"W x 26"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CMRCE80263
- Zoro # G1383841
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 26 |
Size | 80 in W x 26 in D x 3 in T |
Height | 3 |
Length | 80 |
Overall Length | 80 |
Overall Width | 26 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 80"W x 26"D x 3"T |
Weight | 11.46 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON #3.5 Starter Rope, 500 Ft (790968)
- BRIGGS & STRATTON Replacement Screw (791118)
- MTD Short Block 25Cc (841P014182S)
- TOMCAT Animal Repellent Spray For Rodents 14 oz (0368306)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 25 x 47 Inch, Heather Fern (62-108-011103-SET)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Indigo (62-101-015503-SET)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- Classic Accessories Outdoor Chairs