Classic Accessories

Weekend 80" Patio Chaise Slipcover, Straw


original price: $39.59
9% off
new price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cover Dimensions 80 in
  • Size 80 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cover Dimensions 80 in
Size 80 in

Details

Color Straw

Description

Slip on something more comfortable with our stylish slipcovers. These quilted covers gives your seat a fresh look and a little extra padding. With water-resistant fabric, you can add style to your space while keeping the rain and other stains from crashing the party.
Find the spirit of your WeekendTM with cushions, hammocks, slipcovers, umbrellas, and more. Everything is designed to play well with each other: your friends will think you’ve hired a decorator, but you’ll know it’s the WeekendTM Collection. When it’s time to explore new horizons, our line of matching covers will protect your outdoor furniture. WeekendTM is a cheerful collection that gives your place the best me-time or we-time vibes.

  • Quilting provides extra padding and gives your seating a fresh look
  • Water-resistant fabric helps keep the rain out and is easy to spot-clean
  • Extend your WeekendTM with the full collection including umbrellas, cushions, slipcovers, and more
  • Fits indoor and outdoor chaise lounge chairs up to 80"L x 26"W
  • Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
  • Cushion only, chair not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.