Weekend 80" Patio Chaise Slipcover, Blue Shadow
Mfr # WSBSCE8026
Zoro # G1384438
Key Features
- Cover Dimensions 80 in
- Size 80 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # WSBSCE8026
- Zoro # G1384438
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 80 in |
Size | 80 in |
Details
Color | Blue Shadow |
Description
Slip on something more comfortable with our stylish slipcovers. These quilted covers gives your seat a fresh look and a little extra padding. With water-resistant fabric, you can add style to your space while keeping the rain and other stains from crashing the party.
Find the spirit of your WeekendTM with cushions, hammocks, slipcovers, umbrellas, and more. Everything is designed to play well with each other: your friends will think you’ve hired a decorator, but you’ll know it’s the WeekendTM Collection. When it’s time to explore new horizons, our line of matching covers will protect your outdoor furniture. WeekendTM is a cheerful collection that gives your place the best me-time or we-time vibes.
- Quilting provides extra padding and gives your seating a fresh look
- Water-resistant fabric helps keep the rain out and is easy to spot-clean
- Extend your WeekendTM with the full collection including umbrellas, cushions, slipcovers, and more
- Fits indoor and outdoor chaise lounge chairs up to 80"L x 26"W
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
- Cushion only, chair not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILBUR 7 x 29.37 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7224)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ44)
- BRIGGS & STRATTON Air filter (73111GS)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Veranda Cover, Large, Sofa/Loveseat, 35"x90" (72932)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- CLASSIC ACCESSORIES Fire Pit/Log Rack Cover, 4 ft (55-171-025101-EC)
- CLASSIC ACCESSORIES Veranda Large Rocking Chair Cover, 32"x40" (55-624-011501-00)
- MODERN LEISURE Black Diamond Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Black (3083)
- Classic Accessories Patio Furniture