Shop All Furniture Covers
Classic Accessories
Weekend 77" Outdoor Sofa Cover w/ Duck Dome, Moon Rock
Mfr # WSO793735
Zoro # G1384569
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Cover Dimensions 77 in W x 35 in D x 35 in H
- Size 77 in W x 35 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # WSO793735
- Zoro # G1384569
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 77 in W x 35 in D x 35 in H |
Size | 77 in W x 35 in D x 35 in H |
Details
Color | Moon Rock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob-Wing 1/4-20 X (720-05066A)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X20)
- JED POOL TOOLS Pumice Stone, Plastic, 5-39/64" L, 2" W (70-282-B)
- MTD Cable-Throttle 59 (946-05133)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 125"x125"x36", Dark Cocoa (56-321-046601-RT)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- Classic Accessories Furniture Covers