Shop All Furniture Covers
Classic Accessories
Weekend 60" Patio Loveseat Cover w/ Duck Dome, Moon Rock
Mfr # WLV623835
Zoro # G1383686
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Cover Dimensions 60 in
- Size 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # WLV623835
- Zoro # G1383686
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 60 in |
Size | 60 in |
Details
Color | Moon Rock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Artesian Spas Top Load Replacement Spa Filter Compatible Cartridge PA35-F2M/7CH-322/FC-0420 (WS.ARS0420)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 25 (FGF-OR1-25K)
- OREGON Mower Blade (95-078)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chaise Cushion Cover, 80 x 26 x 3 Inch, Dark Taupe (60-574-011001-EC)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CLASSIC ACCESSORIES Ravenna Deep Seated Patio Lounge Chair Cover, Grey, 42"x38" (55-422-015101-EC)
- Classic Accessories Patio Furniture