Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 59" x 18" x 3" Outdoor Bench Cushion, Straw
Mfr # CSWBN59183
Zoro # G1384532
original price:
$84.69
9% off
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 59 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 59"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CSWBN59183
- Zoro # G1384532
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 59 in W x 18 in D x 3 in T |
Height | 3 |
Length | 59 |
Overall Length | 59 |
Overall Width | 18 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 59"W x 18"D x 3"T |
Weight | 6.06 |
Thickness | 3 |
Description
This CLASSIC ACCESSORIES brand Weekend Outdoor Bench Cushion is straw-colored and made of 100% woven polyester shell, 100% polypropylene foam cover, and 100% polyurethane foam. It measures 59 inches in width, 18 inches in depth, and 3 inches in thickness, and weighs 6.06 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Governor Spring (692211)
- KOHLER Gasket Carburetor (22 041 09-S)
- ORTHO WEED KILLR WC CON GL (0204810)
- REMCO Shovel, Polypropylene Blade, 43.5" L Green (GEN423)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Empire Blue, 21"x20"x4" (62-024-EMBLUE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Montlake Quilted Cushion Slipcover, Chamomile, 21" (60-462-016201-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- Classic Accessories Patio Cushions & Pillows