Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw
Mfr # CSWBN54183
Zoro # G1383430
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 54 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 54"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CSWBN54183
- Zoro # G1383430
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 54 in W x 18 in D x 3 in T |
Height | 3 |
Length | 54 |
Overall Width | 18 |
Overall Length | 54 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 54"W x 18"D x 3"T |
Weight | 5.47 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Compact Hose Truck (IHTC-1)
- BEST FRIENDS GrazeMore Grazing Muzzle LARGE (4322-L)
- STENS Oem Carburetor For Echo St-2000Sb, Srm-2100, Srm-2400, Gt-2100 C1U-K52 (616-302)
- BRIGGS & STRATTON Exhaust Gasket (691613)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Henna (62-103-016603-SET)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- Classic Accessories Outdoor Chairs