Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock
Mfr # CMRBN54183
Zoro # G1384401
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 54 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 54"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CMRBN54183
- Zoro # G1384401
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 54 in W x 18 in D x 3 in T |
Height | 3 |
Length | 54 |
Overall Length | 54 |
Overall Width | 18 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 54"W x 18"D x 3"T |
Weight | 5.47 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- CEDAR INDUSTRIES Hay Anchors (HA_12-pk)
- MTD Brake Asm Chainsaw (753-08143)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Tang Thang, 2PK (DCTSCH19195-2PK)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- Classic Accessories Outdoor Chairs