Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow
Mfr # CBSBN54183
Zoro # G1383920
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 54 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 54"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CBSBN54183
- Zoro # G1383920
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 54 in W x 18 in D x 3 in T |
Height | 3 |
Length | 54 |
Overall Length | 54 |
Overall Width | 18 |
Details
Color | Blue Shadow |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 54"W x 18"D x 3"T |
Weight | 5.47 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 41.4") 17" x4" x1" (A-1922V403)
- STENS Engine Stop Switch For Honda Double Cable Gx120 Gx160 Gx200 430-558 (430-558)
- YARD TUFF Pine Straw Rake 60 (YTF-60PSR)
- NATIONAL HARDWARE 1.62 in. H X 3.54 in. W X 6 in. L Zinc-Plated Steel Slide Bolt Gate Latch (N166-001)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 17"x15"x2" (62-030-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Mushroom (60-394-016401-RT)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Montlake Chaise Lounge Cushion, Light Charcoal, 80"x26" (62-029-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- Classic Accessories Outdoor Chairs