Shop All Furniture Covers
Classic Accessories
Weekend 52" Patio Loveseat Cover w/ Duck Dome, Moon Rock
Mfr # WLV543735
Zoro # G1384727
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Cover Dimensions 52 in
- Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # WLV543735
- Zoro # G1384727
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 52 in |
Size | 52 in |
Details
Color | Moon Rock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Clutch Disc For Massey Ferguson TO30, TO35 Others 181114M91; (1212-6003)
- ZORO SELECT 11 ft 4 in x 23 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX7)
- A & I PRODUCTS Blade, Mulching 20.4" x2.5" x2" (A-B1PD2002)
- YUKON GLORY 3-Piece Mini Grill Basket Set (YG-1456)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- MODERN LEISURE Chalet Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Beige (2931)
- Classic Accessories Furniture Covers