Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood
Mfr # CCWBN48183
Zoro # G1383762
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 48 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 48"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CCWBN48183
- Zoro # G1383762
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 48 in W x 18 in D x 3 in T |
Height | 3 |
Length | 48 |
Overall Length | 48 |
Overall Width | 18 |
Details
Color | Cedarwood |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 48"W x 18"D x 3"T |
Weight | 5.11 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFLON Turflow Ester 1/2Pt (LG5512)
- MTD Carburetor Walbro (793-00006)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-100X100)
- HALEX Table Tennis 4 Play Set (40-57300)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Heather Henna, 21"x21"x5" (62-035-HHENNA-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- Classic Accessories Outdoor Chairs