Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 44" x 20" x 3" Dining Chair Cushions, Cedarwood
Mfr # CCWCH44203
Zoro # G1383546
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 20
- Size 20 in W x 20 in D (seat) x 24 in H (back) x 3 in T
- Height 3
- Features Cushions measure 20"W x 20"D x 3"T (Seat), 20"W x 24"H x 3"T (Back)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CCWCH44203
- Zoro # G1383546
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 20 |
Size | 20 in W x 20 in D (seat) x 24 in H (back) x 3 in T |
Height | 3 |
Length | 44 |
Overall Width | 20 |
Overall Length | 44 |
Details
Color | Cedarwood |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushions measure 20"W x 20"D x 3"T (Seat), 20"W x 24"H x 3"T (Back) |
Weight | 5.18 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 002-47809 Plastic Welding System (002-47809)
- KOHLER Linkage Throttle (24 079 04-S)
- NATURE SPRING Outdoor Water Fountain with Stone Waterfall, Natural Looking Rock and Sound for Décor on Patio, Lawn (815623QNN)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- Classic Accessories Patio Cushions & Pillows