Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 42" x 18" x 3" Outdoor Bench Cushion, Moon Rock
Mfr # CMRBN42183
Zoro # G1384736
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 18
- Size 42 in W x 18 in D x 3 in T
- Height 3
- Features Cushion measures 42"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CMRBN42183
- Zoro # G1384736
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 18 |
Size | 42 in W x 18 in D x 3 in T |
Height | 3 |
Length | 42 |
Overall Length | 42 |
Overall Width | 18 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 42"W x 18"D x 3"T |
Weight | 4.61 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- AFTERMARKET Brand New Kit-Fuel Priming Pump Lift Pump for Perkins, JCB & Fits Massey Ferguso (FSG60-0222)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- FIMCO Double Hose Shank, 3/8", PK2 (7771948)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Green, 18" Dia (62-003-HFERN-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-474-016601-2PK)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey, 5" Thick (62-053-LCHARC-EC)
- Classic Accessories Patio Furniture