Shop All Furniture Covers
Classic Accessories
Weekend 34" Chair Cover w/ Duck Dome, Moon Rock
Mfr # WCH363736
Zoro # G1383388
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Cover Dimensions 34 in
- Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # WCH363736
- Zoro # G1383388
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 34 in |
Size | 34 in |
Details
Color | Moon Rock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Storage Building, 345 cu.ft. (49P399)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- CLAIRE Bug Buster Insect Killer, 20oz, 12PK (CL271)
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK (78912-2PK)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 58"L X 30"D x 48"H (56-277-031001-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 70"x23" (55-721-036601-RT)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- Classic Accessories Patio Furniture