Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow
Mfr # CBSCH21213
Zoro # G1383449
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Shadow
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 21
- Size 21 in W x 21 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CBSCH21213
- Zoro # G1383449
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 21 in W x 21 in D x 3 in T |
Height | 3 |
Length | 21 |
Overall Width | 21 |
Overall Length | 21 |
Details
Color | Blue Shadow |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 42"W x 18"D x 3"T |
Weight | 2.51 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- OREGON 18 In. PowerSharp Starter Kit (PS62) (541662)
- BRIGGS & STRATTON Gasket Crankcase (799587)
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Polymer Jacket with Fiberglass Core Handle (49543)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Indigo, 59" x 18" x 3" (62-045-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Grey (62-001-HGREY-EC)
- Classic Accessories Patio Furniture