Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 21" x 19" x 3" Dining Seat Cushion, Straw
Mfr # CSWCH21193
Zoro # G1384270
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Straw
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 19
- Size 21 in W x 19 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CSWCH21193
- Zoro # G1384270
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 21 in W x 19 in D x 3 in T |
Height | 3 |
Length | 21 |
Overall Length | 21 |
Overall Width | 19 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 59"W x 18"D x 3"T |
Weight | 2.36 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Bushing (1654930SM)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X20)
- BRIGGS & STRATTON Air Filter (591338)
- THE OUTDOOR PLUS 12 Stainless Steel Triple 'S' Bullet Burner (OPT-B12SS)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Blue (62-001-INDIGO-EC)
- CLASSIC ACCESSORIES Storigami 80" x 26" Chaise Lounge Cushion, Heather Indigo (60-532-015501-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Antique Beige, 23" (62-019-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- Classic Accessories Patio Cushions & Pillows