Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock
Mfr # CMRCH21193
Zoro # G1384611
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Moon Rock
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 9
- Size 21 in W x 19 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CMRCH21193
- Zoro # G1384611
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 9 |
Size | 21 in W x 19 in D x 3 in T |
Height | 3 |
Length | 21 |
Overall Length | 21 |
Overall Width | 9 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 48"W x 18"D x 3"T |
Weight | 2.36 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Anvil 1In Cross 2000 Psi (0361037005)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- BRIGGS & STRATTON Scraper bar (1716606SM)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Weekend 42" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN42183)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-028-HHENNA-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- Classic Accessories Patio Furniture