Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 21" x 19" x 3" Dining Seat Cushion, Blue Shadow
Mfr # CBSCH21193
Zoro # G1384639
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Shadow
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 19
- Size 21 in W x 19 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CBSCH21193
- Zoro # G1384639
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 21 in W x 19 in D x 3 in T |
Height | 3 |
Length | 21 |
Overall Length | 21 |
Overall Width | 19 |
Details
Color | Blue Shadow |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 42"W x 18"D x 3"T |
Weight | 2.36 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low-Profile Tilt Nursery Landscape Cart LSC-2448-TC (LSC-2448-TC)
- ROSS ROOT FEEDER REFILLS 36PK (14666)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Mushroom, 25"x22"x4" (62-028-MUSHRM-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 19x19x3" Patio Seat Cushion Cover, Empire Blue (60-337-010501-RT)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 59"x18"x3" (62-045-HFERN-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- Classic Accessories Outdoor Chairs