Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 19" x 19" x 3" Dining Seat Cushion, Moon Rock
Mfr # CMRCH19193
Zoro # G1384359
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 19
- Size 19 in W x 19 in D x 3 in T
- Height 3
- Features Cushion measures 54"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CMRCH19193
- Zoro # G1384359
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in W x 19 in D x 3 in T |
Height | 3 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 54"W x 18"D x 3"T |
Weight | 2.14 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- MTD Blade 48 (1772171)
- JT EATON Rodenticide, Green Pellets, 4 lb. Pail, 128PK (754)
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Espresso, 21"x21"x3" (62-010-ESPRES-EC)
- Classic Accessories Patio Cushions & Pillows