Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 19" x 19" x 3" Dining Seat Cushion, Blue Shadow
Mfr # CBSCH19193
Zoro # G1383421
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Shadow
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 19
- Size 19 in W x 19 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CBSCH19193
- Zoro # G1383421
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 19 |
Size | 19 in W x 19 in D x 3 in T |
Height | 3 |
Length | 19 |
Overall Width | 19 |
Overall Length | 19 |
Details
Color | Blue Shadow |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 42"W x 18"D x 3"T |
Weight | 2.14 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARMSCO INC Harmsco HRM782 Replacement Rim Gasket (HRM782)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- FLOWZONE 4-Gallon Replacement Tank (FZRAGU)
- NYLGLO California State Flag, 3x5 Ft (140460)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Straw (CSWBN54183)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 21" x 22" x 4" (62-039-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion Foam, 3" Thick (61-029-010929-RT)
- Classic Accessories Patio Cushions & Pillows