Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 17" x 17" x 3" Seat Cushion, Moon Rock, 2PK
Mfr # CMRCH17173-2PK
Zoro # G1384718
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 17
- Size 17 in W x 17 in D x 3 in T
- Height 3
- Features Cushion measures 17"W x 17"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CMRCH17173-2PK
- Zoro # G1384718
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 17 |
Size | 17 in W x 17 in D x 3 in T |
Height | 3 |
Length | 17 |
Overall Width | 17 |
Overall Length | 17 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 17"W x 17"D x 3"T |
Weight | 1.85 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE LEHIGH GROUP Lehigh Group 20 Piece Home & Garage Organizer Hook Set OR20-6 (OR20-6)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- A & I PRODUCTS MURRAY IGNITION SWITCH REPLA.#92377 1.6" x1.75" x1.95" (A-B1AC377)
- MI-T-M Chem Nozzle, Threaded, 1/4" (18-0110)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 42"x18"x3" (62-014-HFERN-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Grey, 21" x 19" x 5" (62-017-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-028-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Indigo (62-101-015503-SET)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Dark Taupe, 23"x23"x5" (62-019-TAUPE-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Blue, 21" (62-009-INDIGO-EC)
- Classic Accessories Patio Furniture