Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 17" x 17" x 3" Seat Cushion, Cedarwood, 2PK
Mfr # CCWCH17173-2PK
Zoro # G1383528
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cedarwood
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 17
- Size 17 in W x 17 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CCWCH17173-2PK
- Zoro # G1383528
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 17 |
Size | 17 in W x 17 in D x 3 in T |
Height | 3 |
Length | 17 |
Overall Width | 17 |
Overall Length | 17 |
Details
Color | Cedarwood |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 54"W x 18"D x 3"T |
Weight | 1.85 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERHOUSE MultiPurpose Butane Lighter - Stainless (PO100080)
- AFTERMARKET Front Wheel Seal fits Oliver 1750 1850 1650 fits White Minneapolis Moline Fits A (FRB10-0082)
- KOHLER Kit Carburetor Spacer (20 112 08-S)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.15 lb (560BTS)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Navy, 2PK (62-118-015502-2PK)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- Classic Accessories Patio Cushions & Pillows