Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 17" x 17" x 3" Dining Seat Cushion, Straw
Mfr # CSWCH17173
Zoro # G1384480
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Straw
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 17
- Size 17 in W x 17 in D x 3 in T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # CSWCH17173
- Zoro # G1384480
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 17 |
Size | 17 in W x 17 in D x 3 in T |
Height | 3 |
Length | 17 |
Overall Length | 17 |
Overall Width | 17 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 19"W x 19"D x 3"T |
Weight | 1.85 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X50)
- MTD Pulley-Engine (756-1150A)
- MTD Fuel Cap (951-14884)
- STENS Pressure Washer Pump Oil 758-115 For 30 Weight (758-115)
- CLASSIC ACCESSORIES Montlake Water-Resistant 50" Papasan Cushion, Heather Henna (60-539-046601-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Weekend 21" x 21" x 3" Dining Seat Cushion, Blue Shadow (CBSCH21213)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Grey, 21" (62-009-LCHARC-EC)
- Classic Accessories Patio Cushions & Pillows