Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 17" x 17" x 3" Dining Seat Cushion, Straw, 2PK
Mfr # CSWCH17173-2PK
Zoro # G1384097
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 17
- Size 17 in W x 17 in D x 3 in T
- Height 3
- Features Cushion measures 59"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CSWCH17173-2PK
- Zoro # G1384097
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 17 |
Size | 17 in W x 17 in D x 3 in T |
Height | 3 |
Length | 17 |
Overall Length | 17 |
Overall Width | 17 |
Details
Color | Straw |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 59"W x 18"D x 3"T |
Weight | 1.85 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. (45-0547)
- AFTERMARKET Loader Tilt Cylinder Seal Kit Fits Ford 770 770A 770B (SML22857)
- LANDSCAPERS SELECT Hoe&Cultivatr Oa Lgth 14-1/4In (GM7001)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x21x3" Patio Seat Cushion Cover, Dark Taupe (60-424-015101-RT)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 21" x 22" x 4" (62-039-HGREY-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion Foam, 3" Thick (61-029-010929-RT)
- Classic Accessories Patio Furniture