Shop All Patio Cushions & Pillows
Classic Accessories
Weekend 17" x 17" x 3" Dining Seat Cushion, Moon Rock
Mfr # CMRCH17173
Zoro # G1384079
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
- Width 17
- Size 17 in W x 17 in D x 3 in T
- Height 3
- Features Cushion measures 59"W x 18"D x 3"T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # CMRCH17173
- Zoro # G1384079
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 17 |
Size | 17 in W x 17 in D x 3 in T |
Height | 3 |
Length | 17 |
Overall Length | 17 |
Overall Width | 17 |
Details
Color | Moon Rock |
Material | Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane |
Features | Cushion measures 59"W x 18"D x 3"T |
Weight | 1.85 |
Thickness | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor Asm (753-08637)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- RAIN BIRD Emitter Tubing, 1/4 in, 50 ft, Black (ET25-50S2)
- CLASSIC ACCESSORIES Weekend 48" x 18" x 3" Outdoor Bench Cushion, Cedarwood (CCWBN48183)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Bench/Settee Cushion, Empire Blue (62-014-EMBLUE-EC)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Rectangle Lounge Seat Cushion, Grey (62-053-HGREY-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Antique Beige (60-518-010301-EC)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- Classic Accessories Patio Cushions & Pillows