Shop All Furniture Covers
Classic Accessories
Weekend 125" Outdoor Rect/Oval Table & Chair Cover
Mfr # WTO12784
Zoro # G1383631
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Dimensions 125 in
- Size 125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # WTO12784
- Zoro # G1383631
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 125 in |
Size | 125 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3460)
- SMITH PERFORMANCE SPRAYERS Padded Nylon Backpack Straps (182943)
- AFTERMARKET AYP CRAFTSMAN DECK SPINDLE 44, 46, 50 ayp pn 143651 (RLG143651)
- KOHLER Kit Head Gasket (17 841 01-S)
- CLASSIC ACCESSORIES Ravenna Large Furniture Cover, 102"x72" (55-457-015101-EC)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- CLASSIC ACCESSORIES Madrona RainProof Deep Seated Patio Loveseat Cover, 88"x40"x31" (55-744-046601-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Square Patio Dining Seat Cushion, Antique Beige (CL57543)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- Classic Accessories Furniture Covers