Shop All Furniture Covers
Classic Accessories
Weekend 107" Outdoor Rect/Oval Table & Chair Cover
Mfr # WTO10984
Zoro # G1384471
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Dimensions 107 in
- Size 107 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # WTO10984
- Zoro # G1384471
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 107 in |
Size | 107 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Constant Flow Valve, Polyethylene, 21 psi (6-8501)
- ALADDIN-LUBE Aladdin Magic Lube (#630 - 1 oz.)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- A & I PRODUCTS Hitch Pin, Red Handled 5/8" x 4 7" x4.5" x1" (A-HP102)
- CLASSIC ACCESSORIES Veranda Bar Chair/Stool Cover, 30"x28", 4PK (55-642-011501-4PK)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72" (55-461-031501-00)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- Classic Accessories Patio Furniture