Shop All Patio Cushions & Pillows
Classic Accessories
Water-Resistant 72x21x3" Patio Chaise Lounge Cushion Cover, Mushroom
Mfr # 60-397-016401-RT
Zoro # G600434011
original price:
$51.45
10% off
new price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 72"L x 21"W x 3"T
- Height 3
- Features Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-397-016401-RT
- Zoro # G600434011
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72"L x 21"W x 3"T |
Height | 3 |
Overall Width | 21 |
Overall Length | 72 |
Length | 72 |
Details
Color | Mushroom |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back) |
Weight | 1.31 |
Thickness | 3 |
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Mushroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama 24 Can Cooler (102-63)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 53 in L Yellow Premium Fiberglass Handle (89274)
- GE INDUSTRIAL SOLUTIONS Power Pedestal Burial Rv 100A (GE1LU532ES)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion, Antique Beige (60-439-010301-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 21" x 22" x 4" (62-039-LCHARC-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Grey Gull, 2PK (DCGGCH19195-2PK)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- CLASSIC ACCESSORIES Lounge Seat Cushion, Antique Beige, 21" x 25" x 5" (62-018-BEIGE-EC)
- CALIFONE Deluxe Soft Rocker, 28 x 17-1/2 x 33-7/8'', Blue (GSB0033-BL)
- Classic Accessories Patio Cushions & Pillows