Shop All Patio Cushions & Pillows
Classic Accessories
Water-Resistant 72x21x3" Patio Chaise Lounge Cushion Cover, Espresso
Mfr # 60-363-016601-RT
Zoro # G100434023
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 72"L x 21"W x 3"T
- Height 3
- Features Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 60-363-016601-RT
- Zoro # G100434023
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72"L x 21"W x 3"T |
Height | 3 |
Length | 72 |
Overall Width | 21 |
Overall Length | 72 |
Details
Color | Espresso |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back) |
Weight | 1.31 |
Thickness | 3 |
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Cat III 7" x2" x2" (A-49B70231)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 25.3 oz (NHRTU)
- RV PIGTAILS RV Pigtails 30042 Forest River / Rockwood / Keystone RV 4-6 Pigtail - Yellow, 48" (30042)
- LANDSCAPERS SELECT Shear Hedge Deluxe Bld 22 Inch (GH3196)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 72x21x3" Patio Chaise Lounge Cushion, Mushroom (62-001-MUSHRM-EC)
- CLASSIC ACCESSORIES Storigami 72" x 21" Chaise Lounge Cushion, Light Charcoal (60-533-010801-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Mint Marine Chevron, 2PK (DCMMCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- Classic Accessories Patio Furniture