Shop All Patio Cushions & Pillows
Classic Accessories
Water-Resistant 72x21x3" Patio Chaise Lounge Cushion Cover, Empire Blue
Mfr # 60-346-010501-RT
Zoro # G200434022
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Empire Blue
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 72"L x 21"W x 3"T
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-346-010501-RT
- Zoro # G200434022
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72"L x 21"W x 3"T |
Height | 3 |
Overall Length | 72 |
Length | 72 |
Overall Width | 21 |
Details
Color | Empire Blue |
Material | Slip Cover: 100% Woven Polyester |
Features | Cushions measure 20"W x 20"D x 3"T (Seat), 20"W x 24"H x 3"T (Back) |
Thickness | 3 |
Weight | 1.31 |
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Empire Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- DURAFLEX Pan Feed Rubber 4 Quart (HP2)
- MTD Carburetor Assembl (951-12771A)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-1000 Heavy Duty Wire - 18 Gauge - 1000 ft. (RFA-18G-1000)
- CLASSIC ACCESSORIES FadeSafe 80x26x3" Rectangle Patio Quilted Chaise Lounge Cushion, Spice (62-029-QSPICE-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T (62-001-BEIGE-EC)
- CLASSIC ACCESSORIES Sqr Lounge, Seat Cushion, Grey, 23"x23"x5" (62-019-LCHARC-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, 21"x21"x3" (62-010-MUSHRM-EC)
- Classic Accessories Patio Furniture