Shop All Patio Cushions & Pillows
Classic Accessories
Water-Resist 72x21x3" Patio Chaise Lounge Cushion Cover, Mallard Green
Mfr # 60-380-011101-RT
Zoro # G000434000
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Slip Cover: 100% Woven Polyester
- Width 21
- Size 72"L x 21"W x 3"T
- Height 3
- Features DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 72"L x 21"W x 3"Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 60-380-011101-RT
- Zoro # G000434000
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Width | 21 |
Size | 72"L x 21"W x 3"T |
Height | 3 |
Overall Width | 21 |
Overall Length | 72 |
Length | 72 |
Details
Color | Mallard Green |
Material | Slip Cover: 100% Woven Polyester |
Features | DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 72"L x 21"W x 3"Thick |
Weight | 1.31 |
Thickness | 3 |
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Mallard Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFF DAWG Ruff Dawg Ball XL (3938-XL)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- OREGON CBN Grinding Wheel, 5-3/4" X 3/16" X 5/8" (OR534-316-CBN)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-047-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Moon Rock (CMRCH21193)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 15 x 4 Inch, Antique Beige (62-065-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Back Cushion, Espresso, 25"x22"x4" (62-028-ESPRES-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- JECO Jeco FS018-CS Single Chair Cushion; Brick Red (FS018-CS)
- Classic Accessories Patio Cushions & Pillows