Shop All Furniture Covers
Classic Accessories
VWR Wide Orifice Pipet Tips Hinged Rack
Mfr # 70962-2PK
Zoro # G8488979
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 66 in L x 35.5 in W x 33 in H
- Cover Dimensions 66 in L x 35.5 in W x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 70962-2PK
- Zoro # G8488979
- UPC # 052963051544
- Country of Origin China
- Category Furniture Covers
Dimensions
Size | 66 in L x 35.5 in W x 33 in H |
Cover Dimensions | 66 in L x 35.5 in W x 33 in H |
Details
Item | Veranda Patio Day Chaise Lounge Cover,Me |
Description
VWR Wide Orifice Pipet Tips Hinged Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDSTROM Football Wowza Asst (54-6804FDHEB)
- BRIGGS & STRATTON Switch, Seat (7023354YP)
- OREGON Assembled File Guide, 4.5mm (31692)
- MTD Handle-Engagement (749-0666-0637)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 23"x4" (60-004-010301-RT)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Terrazzo Deep Seated Patio Loveseat Cover, Small, Sand, 60"x42" (55-899-022001-EC)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- WICKER LANE Wicker Lane ORI003-B Outdoor White Wicker Patio Furniture Storage Deck Box (ORI003-B)
- Classic Accessories Furniture Covers