Shop All Furniture Covers
Classic Accessories
Veranda X-Large Rect/Oval Patio Table Cover, 84"x44"
Mfr # 55-564-011501-00
Zoro # G7295710
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 44 in
- Length 84 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-564-011501-00
- Zoro # G7295710
- UPC # 052963023350
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 44 in |
Length | 84 in |
Cover Dimensions | 84 in L x 44 in W x 23 in H |
Size | 84 in L x 44 in W x 23 in H |
Height | 23 in |
Details
Item | Cover,XL,Rect/Oval Patio Table |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,XL,Rect/Oval Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Lift Straps FOR Trojan T105 Battery (LIFT STRAPS FOR TROJAN T105 BATTERY EZGO / CUSHMA)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- D-CON Mice Bait Station Refill 20Ct (98345)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Rect/Oval Table Cover, Sand (58242-EC)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- CLASSIC ACCESSORIES Montlake Bench/Settee Contoured Back Cushion, Heather Indigo, 18"x41" (62-016-INDIGO-EC)
- CLASSIC ACCESSORIES Ravenna Double Adirondack Cover (56-263- (56-263-011501-EC)
- CLASSIC ACCESSORIES Cover, Chair, Stackable Patio, Beige (78972)
- Classic Accessories Furniture Covers