Shop All Furniture Covers
Classic Accessories
Veranda X-Large Deep Seated Sofa/Loveseat Cover, 106"x42"
Mfr # 55-415-051501-00
Zoro # G7294758
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 42 in
- Length 106 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-415-051501-00
- Zoro # G7294758
- UPC # 052963020250
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 42 in |
Length | 106 in |
Cover Dimensions | 104 in L x 40 in D x 31 in H |
Size | 104 in L x 40 in D x 31 in H |
Height | 31 in |
Details
Item | Cover,XL,Deep Seatd Sofa/Loveseat |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,XL,Deep Seatd Sofa/Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- CORONA TOOLS Hedge Shear, 10" (HS 6960)
- WECHEM Zapper Wasp and Hornet Spray, PK12 (A296)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 71") 10.5" x5" x1.2" (A-BX68)
- CLASSIC ACCESSORIES Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36" (55-162-035101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- Classic Accessories Patio Furniture