Shop All Furniture Covers
Classic Accessories
Veranda X-Large Conversation Set Cover, 142"x72"
Mfr # 55-884-051501-00
Zoro # G7298739
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 72 in
- Length 142 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-884-051501-00
- Zoro # G7298739
- UPC # 052963037487
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 72 in |
Length | 142 in |
Cover Dimensions | 140 in L x 70 in D x 35 in H |
Height | 35 in |
Size | 140 in L x 70 in D x 35 in H |
Details
Item | Cover,Set,XL,Conversation |
Shape | Square |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,XL,Conversation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- THERMWELL PRODUCTS 36" Gry Vinyl Insert (RV/36H)
- WILD DELIGHT Advanced Sizzle N' Heat (372140)
- BRIGGS & STRATTON BASE, ENGINE (84002141)
- CLASSIC ACCESSORIES Madrona Waterproof 72 Inch Patio Bistro Table & Chair Set Cover (56-325-026601-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Patio Lounge Back Cushion Cover, 21x15x4", Heather Henna (60-556-016601-RT)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60" (58252-EC)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- Classic Accessories Patio Furniture