Shop All Furniture Covers
Classic Accessories
Veranda Veranda Patio Rocking Chair Cover, Medium, 35"x30"
Mfr # 70952-2PK
Zoro # G9301189
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
- Length 35 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 70952-2PK
- Zoro # G9301189
- UPC # 052963051537
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 35 in |
Size | Medium |
Height | 40 in |
Cover Dimensions | 27.5 in L x 32.5 in D x 39 in H |
Details
Item | Veranda Patio Rocking Chair Cover,Medium |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
A customer favorite for its fashionable design, durability and extensive collection of matching products, the Veranda line features our heavyweight Gardelle woven polyester fabric and special water-repellent and resistant undercoating. When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will your grill and patio furniture be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our Hassle-Free warranty program supported by our US-based customer service team.. THE CLASSIC ACCESSORIES DIFFERENCE: CA Veranda covers have interior bound seams for strength, high-density stitching for durability, padded handles for comfort, matching webbing for a great look and California Prop 65 compliance for health and safety. HEAVY DUTY PATIO FURNITURE COVER: Guaranteed to fit patio rocking chairs 27.5"L x 32.5"D x 39"H. OUTDOOR FURNITURE COVER with WARRANTY: Three-year limited warranty. WEATHERPROOF AND WATER RESISTANT: Gardelle Fabric System features an elegant fabric top with a protective water repellent and resistant laminated backing and a protective dark splash guard skirt. CUSTOM FIT PATIO FURNITURE COVER: The convenient elastic hem cord with adjustable toggle and buckled straps keep the cover protecting your patio furniture on the windiest days. DURABLE COVER WITH ADVANCED FEATURES: Large padded handles make removal easy while air vents reduce inside condensation and wind lofting. CLASSIC ACCESSORIES VERANDA PATIO SET COVERS: You'll be sure to find the right covers to fit your needs with over 140 shapes and styles in the Veranda Collection from Classic Accessories. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, LG (AF2-LW)
- SOLO Solo Backpack Strap Hook (4074837)
- BONIDE PRODUCTS Fruit Tree and Plant Guard, Liquid, 1 pt (2021)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Grey, 20"x20" (62-006-HGREY-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Lounge Seat Cushion Slipcover, Heather Henna, 25"x23" (60-316-016601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Veranda Large Lounge Chair Cover, 37"x38", 4PK (70912-4PK)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- Classic Accessories Patio Furniture