Shop All Furniture Covers
Classic Accessories
Veranda V-Shape Sectional Lounge Set Cover, 85"L x 33.5"D x 31"H
Mfr # 56-301-031501-EC
Zoro # G9792905
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Length 85 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 85 in L x 33.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-301-031501-EC
- Zoro # G9792905
- UPC # 052963052053
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33.5 in |
Length | 85 in |
Cover Dimensions | 85 in L x 33.5 in D x 31 in H |
Size | 85 in L x 33.5 in D x 31 in H |
Height | 31 in |
Details
Item | Veranda V-Shape Sectional Lounge Set Cov |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda V-Shape Sectional Lounge Set Cov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina Elite Chair (185-12E)
- MIDWEST AIRLINES Midwest Air 901018A 6 x 48 in. Screw In Earth Anchor (404536)
- B & K Pine Mountain Creosote Buster Fire Log 3.5 lb, 5PK (525-160-881)
- SOJAG Universal Winter Cover for Gazebos, 10 ft. x 12 ft., Gazebo Accessories (135-9165883)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Cover Bonanza 44 Inch Round Fire Pit Cover (56-399-010401-RT)
- CLASSIC ACCESSORIES Montlake Bench/Settee Cushion Slipcover, Heather Grey, 18"x42" (60-081-011001-RT)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES OverDrive Tan RV Captain-Style Seat Cover 2 Pack O, 14"x6" (80-421-011002-RT)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 150", Dark Cocoa (56-322-056601-RT)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- Classic Accessories Patio Furniture