Shop All Furniture Covers
Classic Accessories
Veranda V-Shape Sectional Lounge Set Cover, 70"L x 33.5"D x 31"H
Mfr # 56-300-021501-EC
Zoro # G9792896
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Length 70 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 70 in L x 33.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-300-021501-EC
- Zoro # G9792896
- UPC # 052963052046
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33.5 in |
Length | 70 in |
Cover Dimensions | 70 in L x 33.5 in D x 31 in H |
Height | 31 in |
Size | 70 in L x 33.5 in D x 31 in H |
Details
Item | Veranda V-Shape Sectional Lounge Set Cov |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda V-Shape Sectional Lounge Set Cov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUPINE DOG HARNESS RED 20-30"" (22545)
- MTD 3#.105 Extreme (WLX-3105)
- IMPERIAL CAT Imperial Cat 01106 Litter Sifting Liners (1106)
- FISKARS Soft Grip Bypass Pruner (79436997)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- CLASSIC ACCESSORIES Outdoor Loveseat Furniture Cover (VE374354)
- CLASSIC ACCESSORIES Cover, Pyramid Torch, Patio Heater, Beige (55-341-011501-00)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Cover Bonanza 125 x 64 x 70 Inch UTV Cover (18-172-050401-RT)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 46" (55-792-181501-00)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Antique Beige, 18"x18" (60-023-010301-RT)
- Classic Accessories Furniture Covers