Shop All Furniture Covers
Classic Accessories
Veranda V-Shape Sectional Lounge Set Cover, 115"L x 33.5"D x 31"H
Mfr # 56-304-051501-EC
Zoro # G9792984
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Length 115 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 115 in L x 33.5 in D x 31 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-304-051501-EC
- Zoro # G9792984
- UPC # 052963052084
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33.5 in |
Length | 115 in |
Cover Dimensions | 115 in L x 33.5 in D x 31 in H |
Size | 115 in L x 33.5 in D x 31 in H |
Height | 31 in |
Details
Item | Veranda V-Shape Sectional Lounge Set Cov |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda V-Shape Sectional Lounge Set Cov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENDOZONES JT Eaton Fruit Fly Trap 1 box, 6PK (1818-MM)
- LEISURE SPORTS Leisure Sports 55PC Fishing Tackle Set and Box (521168CWI)
- BELL + HOWELL INSECT KILLER MONSTR TRP (1923)
- AMES 60 Bow Rake Handle (2037600)
- CLASSIC ACCESSORIES Ravenna Small Square Patio Ottoman/Table Cover, 21"x21" (55-168-025101-EC)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Folding Camper Cover, 10 ft - 12 ft L (80-468-153101-EX)
- CLASSIC ACCESSORIES White Table Cover, Mainland, 108"x82"x23" (56-061-044601-EC)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- Classic Accessories Patio Furniture