Shop All Furniture Covers
Classic Accessories
Veranda Steamer Chaise/Deck Chair Cover, 65"x25"
Mfr # 55-583-141501-00
Zoro # G7295747
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25 in
- Length 65 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 65 in L x 25 in W x 37 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-583-141501-00
- Zoro # G7295747
- UPC # 052963024005
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 25 in |
Length | 65 in |
Cover Dimensions | 65 in L x 25 in W x 37 in H |
Height | 37 in |
Size | 65 in L x 25 in W x 37 in H |
Details
Item | Cover,Chair,Steamer Chaise/Deck |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Chair,Steamer Chaise/Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Hose with Clamps 48In. (6-6141)
- MTD Upper Flex Shft (753-06216)
- B & K Dial 24 in. H X 24 in. W Beige Long Strand Excelsior Aspen Pad (3045)
- MTD Bump Knob Asm Lh (753-08559)
- CLASSIC ACCESSORIES Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24" (71992)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES Cover, Patio Umbrella, Beige (78902)
- CLASSIC ACCESSORIES Veranda Large Cover Set For Round Table/Chair, Antique Beige, 96"x96" (55-462-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Rect/Oval, Table/Chair, 130"x84" (70942)
- Classic Accessories Furniture Covers