Shop All Furniture Covers
Classic Accessories
Veranda Standard Dining Patio Chair Cover, 31"x28", 2PK
Mfr # 78912-2PK
Zoro # G7292737
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 28 in
- Length 31 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 78912-2PK
- Zoro # G7292737
- UPC # 052963038200
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 31 in |
Cover Dimensions | 25.5 in L x 28.5 in D x 26 in H |
Size | 25.5 in L x 28.5 in D x 26 in H |
Height | 27 in |
Details
Item | Cover,Chair,Standard Dining,Patio,2PK |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Number of Covers Included | 2 |
Description
Cover,Chair,Standard Dining,Patio,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEREY Epsom Salts Mag Sulf 4Lb (LG 7220)
- STENS Front Wheel For Toro Most Super Recyclers 205-716 107-3708 (205-716)
- RUGG 3/4 in. Plastic Threaded Male Hose Shut-off Valve (W6CY-PDQ)
- COLEMAN-MACH Deluxe Non-Ducted Ceiling Assembly, White (9430D715)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Rectangular Coffee Table/Ottoman Cover 48 Inch, 49"x26" (55-751-016601-RT)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Light Charcoal, 19"x4" (60-296-010801-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Ping Pong Table Cover, 60 x 28 x 63 in. (56-488-015101-EC)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Cover, Set, Right Facing L-Shape, Sctnal (55-880-011501-00)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- Classic Accessories Furniture Covers