Shop All Furniture Covers
Classic Accessories
Veranda Small Round Ottoman/Coffee Table Cover, 26"x26"
Mfr # 55-854-021501-00
Zoro # G7292168
original price:
$25.19
6% off
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 26 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 24 in Dia x 18 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 55-854-021501-00
- Zoro # G7292168
- UPC # 052963036992
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 26 in |
Cover Dimensions | 24 in Dia x 18 in H |
Height | 18 in |
Size | 24 in Dia x 18 in H |
Details
Item | Cover,Small,Rnd Ottoman/Coffee Table |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Cover,Small,Rnd Ottoman/Coffee Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188RNDK095)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 4in, Yellow, PK12 (RD4)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X20)
- JACKS Jacks 1441 Horse Bit Sizer (1441)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES Ravenna Flat Top Griddle Cover (55-997-045101-EC)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- CLASSIC ACCESSORIES Ravenna Rack Log Cover, 8 ft, 98"x26" (55-172-045101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Patio Umbrella Cover 11 Foot, 23.5"x23.5" (55-723-046601-RT)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- Classic Accessories Patio Furniture