Shop All Furniture Covers
Classic Accessories
Veranda Small Bistro Table and Chair Set Cover, 62"x32"
Mfr # 55-466-021501-00
Zoro # G7292140
original price:
$37.39
10% off
new price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 32 in
- Length 62 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-466-021501-00
- Zoro # G7292140
- UPC # 052963021691
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 62 in |
Cover Dimensions | 30 in Dia x 23 in H |
Size | 30 in Dia x 23 in H |
Height | 24 in |
Details
Item | Cover,Set,Small,Bistro Table and Chair |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Cover,Set,Small,Bistro Table and Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Water Breaker 1000PL-N Narrow Pattern Nozzle (10-71100)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- LEATHER BROTHERS 5 m Black Retractable Dog Leash (FUN-S-BK)
- CLASSIC ACCESSORIES Veranda X-Large Conversation Set Cover, 142"x72" (55-884-051501-00)
- CLASSIC ACCESSORIES Veranda Deep Seated Patio Sofa/Loveseat (55-414-041501-2PK)
- CLASSIC ACCESSORIES Ravenna Cover, Deep Seatd Corner, Sctnal, Grey, 42"x42" (55-426-055101-EC)
- CLASSIC ACCESSORIES Terrazzo Umbrella Cover, Sand, 23.5"x23.5" (58902-EC)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Montlake Bench/Sette Cushion Slipcover, Heather Henna, 18"x42" (60-109-016601-RT)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- Classic Accessories Patio Furniture