Shop All Furniture Covers
Classic Accessories
Veranda Prep Table Cover, Small
Mfr # 56-308-021501-EC
Zoro # G9792993
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Length 23 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 30 in W x 23 in D x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-308-021501-EC
- Zoro # G9792993
- UPC # 052963052121
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 30 in |
Length | 23 in |
Cover Dimensions | 30 in W x 23 in D x 33 in H |
Size | 30 in W x 23 in D x 33 in H |
Height | 35 in |
Details
Item | Veranda Prep Table Cover,Small |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda Prep Table Cover,Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON LS Series Pole Saw and Pruner Landscape Kit (LS-6PKG-5)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- COLEMAN-MACH Coleman-Mach 08-0029 Electric Heat Kit for Mach 8 Heat-Ready Ceiling Assemblies (47233-4551)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- CLASSIC ACCESSORIES Montlake Patio Chaise Slipcover, Heather Henna, 80"x26" (56-017-056601-RT)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- CLASSIC ACCESSORIES Tan Globe Fire Pit Cover, Veranda, 30"x36" (55-986-031501-00)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- CLASSIC ACCESSORIES Veranda Outdoor TV Cover, 42" (55-791-171501-00)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- Classic Accessories Patio Furniture