Shop All Furniture Covers
Classic Accessories
Veranda Prep Table Cover, Medium
Mfr # 56-309-031501-EC
Zoro # G9792975
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 54 in
- Length 23 in
- Color Pebble-Earth-Bark
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions 54 in W x 23 in D x 33 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-309-031501-EC
- Zoro # G9792975
- UPC # 052963052138
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 23 in |
Cover Dimensions | 54 in W x 23 in D x 33 in H |
Height | 35 in |
Size | 54 in W x 23 in D x 33 in H |
Details
Item | Veranda Prep Table Cover,Medium |
Color | Pebble-Earth-Bark |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Veranda Prep Table Cover,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Stand Iron Plant Black 12In (W52873-3L)
- KOHLER Seal Governor Cross Shaft (28 032 09-S)
- WATER TECH Battery Powered Blaster Max Vacuum (WA313181)
- CORONA TOOLS WEEDER CARBON STEEL 35""L (LG 3654)
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- CLASSIC ACCESSORIES Classic Accessories 8009861 Brown Polyester Coffee Table Cover; 18 x 25 x 48 in. (8009861)
- CLASSIC ACCESSORIES Veranda Cover, Large, Squareare Patio Table, 60"x60" (55-567-011501-00)
- CLASSIC ACCESSORIES Madrona Waterproof 66 Inch Square Patio Bar Table & Chair Cover (56-324-016601-RT)
- CLASSIC ACCESSORIES Square Air Conditioner Cover, Grey (55-189-015101-EC)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Molded Travel Trailer Cover, 8 ft - 10 ft L (80-476-143101-EX)
- Classic Accessories Patio Furniture