Shop All Furniture Covers
Classic Accessories
Veranda Patio Rocking Chair Cover, Large
Mfr # 55-624-011501-2PK
Zoro # G8489128
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 40 in
- Length 32 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-624-011501-2PK
- Zoro # G8489128
- UPC # 052963051520
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 40 in |
Length | 32 in |
Size | Small |
Height | 39 in |
Cover Dimensions | 32 in L x 40 in D x 39 in H |
Details
Item | Veranda Patio Rocking Chair Cover,Large |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Series | Veranda |
Description
Veranda Patio Rocking Chair Cover,Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Toggle Clamp, Push/Pull-Action (33-0400)
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- GATORADE Chest Cooler, 48.0 qt. Cooler Capacity (50420SM-22)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 36" (2357-36)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- CLASSIC ACCESSORIES Veranda Medium/Large Square Table/Chair Set Cover, 88"x88" (55-701-011501-00)
- CLASSIC ACCESSORIES Cover, Ping Pong Table (55-826-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Fountain, 48"x48" (55-058-151501-00)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- Classic Accessories Furniture Covers