Shop All Furniture Covers
Classic Accessories
Veranda Patio Bar Chair/Stool Cover, 30"x28", 2PK
Mfr # 55-642-011501-2PK
Zoro # G7297661
original price:
$72.69
6% off
new price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 28 in
- Length 30 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-642-011501-2PK
- Zoro # G7297661
- UPC # 052963038187
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | (2) 26 in L x 28 in D x 48 in H |
Size | 26 in L x 28 in D x 48 in H |
Height | 46 in |
Details
Item | Cover,Bar Chair/Stool,2PK |
Shape | Rectangular |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Includes | 2 Covers |
Description
Cover,Bar Chair/Stool,2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE MOUNTAIN Starter Logg Pine Sawdust Fire Starter , 4PK (514-158-814)
- MARSHALL EXCELSIOR MEGR-130-10 Excela-Flo Compact High Pressure Fixed Regulator 10 PSI-1/4" FNPT Inlet/Outlet (MEGR-130-10)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X30)
- NATIONAL HARDWARE Ornamental Gate Ltch Blk (N178-616)
- CLASSIC ACCESSORIES Ravenna XL Rect/Oval Table/Chair Cover, 130"x84" (55-156-055101-EC)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 70"L X 30"D x 48"H (56-279-051001-EC)
- CLASSIC ACCESSORIES Veranda Bag, Patio Cushion/Cover Storage, Antique Beige, 62"x22" (55-648-051501-00)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5" (55-874-011501-00)
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- Classic Accessories Furniture Covers