Shop All Furniture Covers
Classic Accessories
Veranda Oversized Umbrella Storage Carrying Bag, 72"x67"
Mfr # 55-929-011501-00
Zoro # G7291258
original price:
$26.69
5% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 67 in
- Length 72 in
- Color Pebble/Bark/Earth
- Material 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Cover Dimensions Up to 67 in L Disassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 55-929-011501-00
- Zoro # G7291258
- UPC # 052963038699
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 67 in |
Length | 72 in |
Cover Dimensions | Up to 67 in L Disassembled |
Height | 7 in |
Size | Umbrellas up to 67" disassembled length |
Details
Item | Oversized Umbrella Storage Carrying Bag |
Color | Pebble/Bark/Earth |
Material | 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing |
Description
Oversized Umbrella Storage Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NC State Crosshatch 16 Can Cooler Tote (186-83-CR1)
- AFTERMARKET New Serpentine Belt Tensioner Fits RE58852 RE68716 RE70535 4045T 4045D (RE518097)
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- BIGFOOT Waterproof Glove and Ice Scraper (1705-1)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- CLASSIC ACCESSORIES 70" Grill Cover (56-398-050401-RT)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- CLASSIC ACCESSORIES Cover, Swing, Porch (55-972-011501-00)
- CLASSIC ACCESSORIES Ravenna XL Patio Sofa/Loveseat Cover, 104"x40" (55-328-055101-EC)
- CLASSIC ACCESSORIES White Chair Cover Two Pack, Mainland, 38"x (56-070-044601-2PK)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- Classic Accessories Patio Furniture